Model # :WBB414014
MPN #: 1416MSTS
1/4-20X1 Slotted Truss Serrated Machine Screw Fully Threaded Zinc, Pkg of 2500
Write a Review
|
Questions & Answers (0)
Product Description
1/4-20X1 Slotted Truss Serrated Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.
PRICE
$409.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 1/4-20 |
| Head | Truss |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Slotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 2500 |
| Description | Machine Screw |
| Manufacturers Part Number | 1416MSTS |
| Full or Partial Thread | Full |