Clearance
x

Take 15% off your entire order!

Offer applied at checkout

5/16-9X2 1/2 A/F.428-.437 Head Hgt .300-.312 Unslot Indent Hexwash Lag Screw Full Thread Zinc 600pcs

5/16-9X2 1/2 A/F.428-.437 Head Hgt .300-.312 Unslot Indent Hexwash Lag Screw Full Thread Zinc 600pcs

Item #: WBB397787

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/16-9X1 5/8 A/F.428-.437 Head Hgt.200-.230 Unslot Indent Hexwash Lag Screw Full Thread Zinc 900 pcs

5/16-9X1 5/8 A/F.428-.437 Head Hgt.200-.230 Unslot Indent Hexwash Lag Screw Full Thread Zinc 900 pcs

5/16-9X1 1/2 A/F.428-.437 Head Hgt.200-.230 Unslot Indent Hexwash Lag Screw Full Thread Zinc 1000pcs

5/16-9X1 1/2 A/F.428-.437 Head Hgt.200-.230 Unslot Indent Hexwash Lag Screw Full Thread Zinc 1000pcs

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4X2  Closed Eye Screw 1/4 inch diameter 3/4 inch of Lag Thread Sharp Point Zinc, Pkg of 1200

1/4X2 Closed Eye Screw 1/4 inch diameter 3/4 inch of Lag Thread Sharp Point Zinc, Pkg of 1200

5/16-9X2 1/2 A/F.428-.437 Head Hgt .300-.312 Unslot Indent Hexwash Lag Screw Full Thread Zinc. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Indented Hex Washer ft
  • Size 5/16
  • Length 2-1/2 in

Product Details

  • Package Quantity 600
  • Drive Unslotted
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 314007LHWH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-9X2 1/2 A/F.428-.437 Head Hgt .300-.312 Unslot Indent Hexwash Lag Screw Full Thread Zinc 600pcs

5/16-9X2 1/2 A/F.428-.437 Head Hgt .300-.312 Unslot Indent Hexwash Lag Screw Full Thread Zinc 600pcs

Item #: WBB397787

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant