Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 5/16" Barbed Equal Tee, Antimicrobial Natural Nylon

Eldon James 5/16" Barbed Equal Tee, Antimicrobial Natural Nylon

Item #: WBB740969

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 100

Price: $1.62

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/8" Barbed Equal Tee, Antimicrobial High Density Polyethylene

Eldon James 1/8" Barbed Equal Tee, Antimicrobial High Density Polyethylene

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 5/16" Barbed Equal Tee, Antimicrobial Natural Nylon

Features:
  • Fittings are available in Nylon, Kynar®, Polypropylene and HDPE.
  • Fittings incorporate natural silver ion protection to guard against microbial colonization and biofilm formation on their surfaces.
  • Kynar® Ag fittings (AGNK) are autoclavable.
  • Temperature Range -50°F to 275°F (135°C).
  • Pressure 150 psi at 70°F.
  • 6/6 Nylons exhibit good tensile strength, moderate stiffness and high impact resistance.
  • Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids and oxidizing agents.

Weights & Dimensions

  • Hose Barb Size 5/16"
  • Size 5

Product Details

  • Type Equal Tees
  • Brand Eldon James
  • Description 5/16" Barbed Equal Tee
  • Material Antimicrobial Nylon
  • Manufacturers Part Number T0-5AGNN
  • Color Family Blue

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

100 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 5/16" Barbed Equal Tee, Antimicrobial Natural Nylon

Eldon James 5/16" Barbed Equal Tee, Antimicrobial Natural Nylon

Item #: WBB740969

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant