2 Flute Carbide End mills provide enhanced chip carrying capability and are ideal for slotting and pocketing applications.provide maximum chip removal and are used to produce shallow holes. The hemispherical tip produces rounded details, where sharp corners must be avoided, and they are commonly used in dies and molds. Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy
Weights & Dimensions
Unit of MeasurementInch (Imperial)
Shank Diameter5/16"
Length of Cut13/16 in
Diameter5/16 in
Length2-1/2 in
Product Details
Country of OriginMade In USA
End TypeBall
BrandMelin
Number of Flutes2
SeriesAMG-B
MaterialSolid Carbide
EndsSingle
Manufacturers Part NumberAMG-1010-B
Center CuttingYes
CoatingUncoated
Photo/Video Gallery
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.
5/16" Dia., 13/16" LOC, 2-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated