Impactech 5/16 Female Hex Mag Nutsetter x 2-9/16", Gunmetal Bronze, S2 Modified Steel
Write a Review
|
Questions & Answers (0)
Product Description
Made from S2 modified shock resistant steel for professional performance and durability. High strength industrial magnet. Patented spiral torsion zone absorbs impact and extends nutsetter life.
PRICE
$4.05
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-9/16 |
| Size | 5/16 in |
Product Details
| Type | Nutsetter |
| Drive | 1/4" |
| Finish | Gunmetal Bronze |
| Material | S2 Modified Steel |
| Package Quantity | 1 |
| Description | Mag Nutsetter |
| Shank Type | Hex |
| Manufacturers Part Number | P165MN516 |
| Tip Type | Female Hex |
| Brand | Impactech |