- Industrial Strength Magnets : High strength industrial magnets secure fasteners firmly in place
- Proprietary Heat Hardening : Precision controlled heat treatment for extreme durability and wear protection
- S2 Modified Shock-Resistant Steel : Made from S2 modified shock resistant steel for professional performance and durability
Vega 5/16 Non Magnetic Nutsetter w/ C-Ring x 2", S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6.90
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Size | 5/16 in |
Product Details
| Type | Nutsetter |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Non-Magnetic Nutsetter |
| Shank Type | Hex |
| Manufacturers Part Number | 150NN516C |
| Tip Type | Hex |
| Brand | Vega |