Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
G.L. Huyett

Model # :WBB2251879

MPN #: CLPS-0312-2750

5/16" x 2-3/4" Clevis Pin - 300 Series Stainless Steel - USA - Pkg Qty 10

Product Description
Solid pin with standard flat head that secures with a wire formed pin through a hole drilled in the opposite end. Clevis pins are used as a quick and secure fastener in place of bolts and rivets.

Model is sold in Packs of 10, the minimum order is 9 packs, for a total of 90 pieces

PRICE
$26.10  Sold in packages of 10 / $2.61 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Effective Length2.531 in
Size5/16"
Unit of MeasurementInch (Imperial)
Shank Length2-3/4 in

Product Details

TypeClevis
Country of OriginMade In USA
Finish300 Series Stainless Steel
MaterialStainless Steel
Package Quantity10
DescriptionClevis Pin
BrandG.L. Huyett