5/16" x 3-1/2" Universal Clevis Pin - Low Carbon Steel - Zinc Clear - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Solid pin with standard flat head that secures with a wire formed pin through a hole drilled in the opposite end. Clevis pins are used as a quick and secure fastener in place of bolts and rivets.
Model is sold in Packs of 25, the minimum order is 6 packs, for a total of 150 pieces
Model is sold in Packs of 25, the minimum order is 6 packs, for a total of 150 pieces
PRICE
$45.25 Sold in packages of 25 / $1.81 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/16" |
| Unit of Measurement | Inch (Imperial) |
| Shank Length | 3-1/2 in |
Product Details
| Type | Clevis |
| Country of Origin | Import |
| Finish | Zinc Clear |
| Material | Steel |
| Package Quantity | 25 |
| Description | Universal Clevis Pin |
| Brand | G.L. Huyett |