
Customers Also Viewed
Product Information
Customer Review
Product Q&A
5/16X5 Cotter Pin Zinc.
Weights & Dimensions
- Unit of Measurement Inch (Imperial)
- Size 5/16"
- Length 5 in
Product Details
- Type Cotter
- Package Quantity 100
- Country of Origin Import
- Description Pin
- Material Steel
- Finish Zinc
- Manufacturers Part Number 31280PC
Customer Review
Product Q & A
There are no questions for this product.

5/16x5 Cotter Pin Zinc, Pkg of 100
$59.95
- Product Information
- Customer Review
- Product Q&A