Features:
- Use to identify or address items that cannot be labeled.
- Tags feature a 3/16" reinforced, tear-resistant eyelet.
- Tags are loop strung with 12", unpolished cotton string.
Model # :WBB43756
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 2-7/8 in |
| Size | 7 |
| Eyelet Size | 3/16 in |
| Fastener Size | 12 in |
Product Details
| Type | Shipping Tags |
| Color | Tan |
| Fastener | Pre-Strung |
| Recyclable | No |
| Style | Manila Tags |
| Material | 10 Cardstock, Cotton |
| Package Quantity | 1,000 |
| Features | Reinforced/Tear Resistant Eyelet |
| Manufacturers Part Number | B43756 |
| Fastener Material | String |
| Paper Stock | 10 Point |
| Brand | Global Industrial |