Features:
- Bright fluorescent tags demand attention!
- Tags feature a 3/16" reinforced, tear-resistant eyelet.
- Tags are loop strung with 12", unpolished cotton string.
Model # :WBB43700
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 2-7/8 in |
| Size | 7 |
| Eyelet Size | 3/16 in |
| Fastener Size | 12 in |
Product Details
| Color | Fluorescent Yellow |
| Fastener | Pre-Strung |
| Recyclable | No |
| Style | Fluorescent Tags |
| Material | Cardstock |
| Package Quantity | 1,000 |
| Manufacturers Part Number | B43700 |
| Fastener Material | String |
| Paper Stock | 13 Point |
| Brand | Global Industrial |