5/32" Tamper Resistant Hex Bit
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Driver Bit for Socket Pin-in-Hex Screws
5/32" Tamper-Proof Security Hex Bit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.55
12
12
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | 5/32 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Socket |
| Country of Origin | Import |
| Package Quantity | 1 |
| Description | Tamper-Resistant Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 6B.532 |
| Tip Type | Hex |
| Brand | Tamperproof Screw |