1/4" Tamperproof Hex Key
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for socket pin-in-hex screws
1/4" Tamper-Proof Security Hex Key
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.60
12
12
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made in USA |
| Package Quantity | 1 |
| Description | Tamper-Resistant Security Hex Key |
| Manufacturers Part Number | 6K.14 |
| For Use With | Socket Pin-In-Hex Screws |
| Brand | Tamperproof Screw |