Century FEH1056D, 5-5/8" Enclosed Outdoor Ball Fan Motor 208 Volts 1075 RPM 1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
This Outdoor Fan Motor features a Ball Bearing design.
PRICE
$295.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 6-1/2 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/2 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Belly Band/Stud |
| Voltage | 208-230/460 V |
| Phase | 1 |
| Full Load Amps | 2.4 / 1.2 A |
| Manufacturers Part Number | FEH1056D |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |