Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB244492

MPN #: FE6003

Century FE6003, 5-5/8" Masterfit Multihorsepower Replacement Motor 208-230 Volts 825 RPM

Product Description
  • Energy efficient
  • Different capacitor / Speed combinations
  • Designed for 370V capacitor (not furnished)
  • Extended thru bolts
  • Class B insulation
  • Continuous duty, air over
  • Mounts by belly band, thru bolts or shell holes
  • Rheem mounting holes in shell
  • Permanent Split Capacitor
  • Ball Bearings
  • 48 Frame
  • 60 HZ
  • Automatic Overload
  • Totally Enclosed
  • Single Phase
  • 60ºC ambient
PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length6 in
Length Less Shaft5.24 in

Product Details

Bearing TypeBall
Horsepower1/2 HP
Number of Speeds4
Frame48
Hertz60 Hz
RotationCCW/CW °
Motor RPM 60 Hertz825 rpm
Enclosure TypeTotally Enclosed
Mounting LocationBelly Band/Thru Bolt/Shell Hole
Voltage208-230 V
Phase1
Full Load Amps3.9 A
Manufacturers Part NumberFE6003
Rated RPM825
Service Factor1.00
RPM Range0-1000 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA