- 70ºC (158ºF) max ambient
- UL/CSA approved Class F insulation
- 3-Year Limited Warranty from date of manufacture date code, or 2 years
- from the date of installation
- Energy-efficient PSC and three phase design
- Patented fan canopy
- Vertical shaft up only
- Open, air over
- Double sealed ball bearing
- Reversible
- 60 HZ only
- Totally Enclosed
- Single Speed
- 48 Frame
- UL and CSA recognized
Century FC3106F, 5 5/8" HeatMaster Canopy Motor - 200-230/460 Volts 1140 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Century 5 5/8" HeatMaster Canopy Motor - 200-230/460 Volts 1140 RPM
PRICE
$839.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 5 in |
| Length Less Shaft | 9.56 in |
| Shaft Diameter | 0.625 in |
Product Details
| Horsepower | 1 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1140 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 200-230/460 V |
| Phase | 3 |
| Full Load Amps | 5.6/2.8 A |
| Manufacturers Part Number | FC3106F |
| Rated RPM | 1140 |
| RPM Range | 1101-1200 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |