Clearance
x

Take 15% off your entire order!

Offer applied at checkout

5/8-11X2 1/2  Hex Cap Screw 3 16 Stainless Steel, Pkg of 25

5/8-11X2 1/2 Hex Cap Screw 3 16 Stainless Steel, Pkg of 25

Item #: WBB396451

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Finished Hex Nut - 5/8-11 - 18-8 (A2) Stainless Steel - UNC - Pkg of 50 - Brighton-Best 762102

Finished Hex Nut - 5/8-11 - 18-8 (A2) Stainless Steel - UNC - Pkg of 50 - Brighton-Best 762102

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Cap Screw - 5/16-18 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400078

Hex Cap Screw - 5/16-18 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400078

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Cap Screw - 3/8-16 x 1-1/4" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - BBI 400140

Hex Cap Screw - 3/8-16 x 1-1/4" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - BBI 400140

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Cap Screw - 1/4-20 x 1" - 316 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 401010

Hex Cap Screw - 1/4-20 x 1" - 316 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 401010

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/2-13X6 1/2  Hex Cap Screw 18 8 Stainless Steel, Pkg of 25

1/2-13X6 1/2 Hex Cap Screw 18 8 Stainless Steel, Pkg of 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

5/8-11X1 1/2  Hex Cap Screw 18 8 Stainless Steel, Pkg of 25

5/8-11X1 1/2 Hex Cap Screw 18 8 Stainless Steel, Pkg of 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nord-Lock 2705 Wedge Locking Washer - Carbon Steel - Zinc - M16 (5/8") - Large O.D. - Pkg of 100

Nord-Lock 2705 Wedge Locking Washer - Carbon Steel - Zinc - M16 (5/8") - Large O.D. - Pkg of 100

5/8-11X2 1/2 Hex Cap Screw 3 16 Stainless Steel. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Thread Coarse in
  • Head Hex ft
  • Length 2-1/2 in
  • Min Tensile Strength 85000 Lbs psi
  • Size 5/8-11

Product Details

  • Description Hex Head Cap Screw
  • Country of Origin Import
  • Full or Partial Thread Partial
  • Grade 316 Stainless Steel
  • Package Quantity 25
  • Material Steel
  • Finish Stainless Steel
  • Manufacturers Part Number 6240CH316
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Finished Hex Nut - 5/8-11 - 18-8 (A2) Stainless Steel - UNC - Pkg of 50 - Brighton-Best 762102

Finished Hex Nut - 5/8-11 - 18-8 (A2) Stainless Steel - UNC - Pkg of 50 - Brighton-Best 762102

Item #: B2101141

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$20.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Finished Hex Nut - 5/8-11 - 18-8 (A2) Stainless Steel - UNC - Pkg of 50 - Brighton-Best 762102

$20.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8-11X2 1/2  Hex Cap Screw 3 16 Stainless Steel, Pkg of 25

5/8-11X2 1/2 Hex Cap Screw 3 16 Stainless Steel, Pkg of 25

Item #: WBB396451

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant