Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2279165

MPN #: JPN04006

Hex Head Cap Screw - M4 x 0.7 x 6mm - Steel - Zinc Clear - Class 8.8 - DIN 933 - Pkg of 100

Product Description
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.

PRICE
$21.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
21.00
Buy 5 units - 9 units
20.25Save $0.75 (4%)
Buy 10+ units
19.50Save $1.50 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 mm
SizeM4 x 0.7
HeadHex
ThreadCoarse in
Unit of MeasurementMetric

Product Details

Country of OriginImport
FinishZinc Clear
MaterialSteel
DescriptionHex Head Cap Screw
Package Quantity100
Manufacturers Part NumberJPN04006
Full or Partial ThreadFull
GradeClass 8.8
BrandTitan Fasteners

Compliance & Certifications

CertificationsDIN 933