Model # :WBB395986
MPN #: 6248CH188
5/8-11X3 Hex Cap Screw 18 8 Stainless Steel, Pkg of 25
Write a Review
|
Questions & Answers (0)
Product Description
5/8-11X3 Hex Cap Screw 18 8 Stainless Steel. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Size | 5/8-11 |
| Head | Hex |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 25 |
| Description | Hex Head Cap Screw |
| Manufacturers Part Number | 6248CH188 |
| Grade | 18-8 Stainless Steel |