Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 5/8" Barbed Equal Tee, White Nylon

Eldon James 5/8" Barbed Equal Tee, White Nylon

Item #: WBB740995

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 150

Price: $1.66

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 3/32" Barbed Equal Tee, White Nylon

Eldon James 3/32" Barbed Equal Tee, White Nylon

Eldon James 1/16" Barbed Equal Tee, White Nylon

Eldon James 1/16" Barbed Equal Tee, White Nylon

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 5/8" Barbed Equal Tee, White Nylon

Features:
  • Fittings contain recycled runner material produced during virgin material, Natural Nylon production runs.
  • Fittings are manufactured to the same tolerances and quality standards as our Natural Nylon fittings.
  • Lot traceability certificates are not available for White Nylon.
  • Temperature Range -50°F to 275°F (135°C).
  • Pressure 150 psi at 70°F.

Product Details

  • Type Equal Tees
  • Brand Eldon James
  • Description 5/8" Barbed Equal Tee
  • Material Nylon
  • Manufacturers Part Number T0-10WN
  • Color Family White

Weights & Dimensions

  • Hose Barb Size 5/8"
  • Size 10

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

150 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 5/8" Barbed Equal Tee, White Nylon

Eldon James 5/8" Barbed Equal Tee, White Nylon

Item #: WBB740995

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant