Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2200082

MPN #: BHA10

5/8" Combination Internal/External Tooth Lock Washer - Steel - Zinc - Pkg of 50

Product Description
Combination Internal/External Tooth lock washers provide dual benefits. The internal teeth lock into bolt heads or nuts to prevent backoff rotation, which works best with smaller head screws, such as fillister heads. The external teeth secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface.

PRICE
$69.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
69.95
Buy 10 units - 24 units
66.95Save $3.00 (4%)
Buy 25+ units
64.95Save $5.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5/8"
Unit of MeasurementInch (Imperial)

Product Details

TypeCombination Internal/External Tooth
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity50
DescriptionLock Washer - Combination Internal/External Tooth
Manufacturers Part NumberBHA10
BrandTitan Fasteners