Square Beveled Washers are commonly used to provide a parallel bearing surface when fastening bolts through the flanges of I-beams in structural applications.
5/8" Hardened Bevel Washer - 11/16" I.D. - Hardened Steel - Plain - F436 - ASTM A325 - 25 Pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/8" |
| Inner Diameter | 11/16" |
| Thickness | 5/16" |
| Diameter | 1-3/4" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Plain |
| Material | Steel |
| Description | Hardened Bevel Washer |
| Package Quantity | 25 |
| Manufacturers Part Number | CJA10 |
| Grade | F436 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | ASTM A325 |