- Fittings exhibit the same physical and chemical resistance properties as Natural Kynar®.
- Fittings contain recycled runner material produced during virgin material, Natural Kynar® production runs.
- Applications that do not require lot traceability or a material that meets USP Class VI requirements, PVDF fittings represent an excellent value.
- Temperature Range -50°F to 275°F.
- Pressure 150 psi at 70°F.
Eldon James 5/8" Equal Barbed Y-Connector, Gray Kynar
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.25
15
15
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Size 2 | 10 |
| Hose Barb Size | 5/8" |
Product Details
| Type | Equal Y-Fittings |
| Material | Kynar |
| Description | Equal Barbed Y- Connector |
| Color | Gray |
| Manufacturers Part Number | Y0-10PVDF |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |