Hallowell Rivetwell Particle Board Decking 48"W x 24"D, x 5/8"H
|
Questions & Answers (0)
Product Description
Rivetwell Particle Board Decking 48"W x 24"D x 5/8"H"
Industrial-grade particleboard for use with HALLOWELL single-rivet shelving.
Industrial-grade particleboard for use with HALLOWELL single-rivet shelving.
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
Product Details
| Type | Wood Deck |
| Shelf Type | Wood Deck |
| Shelf Capacity | 750 lbs |
| Color | Brown |
| Style | Decking Only |
| Country of Origin | USA |
| Material | Wood Deck |
| Deck Type | Wood |
| Manufacturers Part Number | HPB4824 |
| Brand | Hallowell |
Warranty
| Warranty | 1 Year Limited |