Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WRB2260713

MPN #: HPB6036

Hallowell Rivetwell Particle Board Decking 60"W x 36"D, x 5/8"H

Product Description
Rivetwell Particle Board Decking 60"W x 36"D x 5/8"H

For use with Hallowell Rivetwell Single or Double Rivet Shelving Units (one per level)

PRICE
$50.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
50.95
Buy 51 units - 100 units
47.95Save $3.00 (6%)
Buy 101+ units
45.95Save $5.00 (10%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height5/8 in
Weight33 lbs

Product Details

TypeWood Deck
Shelf TypeWood Deck
Shelf Capacity380 lbs
ColorBrown
StyleDecking Only
MaterialWood Deck
Deck TypeWood
Manufacturers Part NumberHPB6036
BrandHallowell

Warranty

Warranty1 Year Limited