Features:
- Manual stapler does not require compressed air
- Built in auxiliary handle for easy carrying and consistent hard stapling
- Penetration control adjusts to various carton thicknesses
- 150 "C" staple capacity
Model # :WBB2132181
Weights & Dimensions
| Weight | 7 lbs |
Product Details
| Type | Manual Stapler |
| Capacity | 150 Staples |
| Package Quantity | 1 |
| Description | Hand Clincher Carton Stapler |
| Color | Green |
| Manufacturers Part Number | B2132181 |
| For Use With | "C" Staples |
| Brand | Global Industrial |
| Recyclable | No |