x

Take 15% off your entire order!

Offer applied at checkout

5/8" Polypropylene Stacking Kit Heavy Series Clamp

5/8" Polypropylene Stacking Kit Heavy Series Clamp

Item #: WBB365833

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.66 up to 22% OFF

Price: $8.30

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/8" Polypropylene Stacking Kit Heavy Series Clamp

Stacking clamp that is used with other heavy group 3 clamps

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H-3010B
  • LENGTH INCHES 3-3/8
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 4-5/16
  • TYPE Tube
  • COLOR Green
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Stacking Kit Heavy Series Clamp
  • PACKAGE QUANTITY 1
  • SIZE 5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8" Polypropylene Stacking Kit Heavy Series Clamp

5/8" Polypropylene Stacking Kit Heavy Series Clamp

Item #: WBB365833

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant