Model # :WBB424800
MPN #: 62WS316
5/8 Medium Split Lock Washer 3 16 Stainless Steel, Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
5/8 Medium Split Lock Washer 3 16 Stainless Steel.
PRICE
$91.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/8" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Medium |
| Country of Origin | Import |
| Finish | 316 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Split Lock Washer - Medium |
| Manufacturers Part Number | 62WS316 |
| Grade | 316 Stainless Steel |