Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148743

MPN #: LWS14

L.H.Dottie® Lock Washer, 18-8 Stainless Steel, 1/4", 100 Pack

Product Description
Stainless Steel Split Lock Washers are manufactured with a trapezoidal cross section that deflects under load and can be used with or without a Stainless Steel Flat Washer. They provide marginal resistance to vibration loosening and are ideal in applications where fasteners have a tendency to rotate or lose friction. Stainless Steel Split Lock Washers are forged from 18-8 stainless steel and are covered by the ASME B18.21.1 standard.

Special Features:
  • Trapezodial Cross Section, Corrosion Resistant, Chemical Resistant
Applications:
  • Corrosive Environments, Marine Applications, General Purpose


PRICE
$17.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Dimension0-1/4
Size1/4
Inner Diameter0.260 - 0.252
Thickness3 µm
Diameter1/4
Unit of MeasurementInch (Imperial)
Max Inside Dimension0-1/4
Max Outside Dimension1/2

Product Details

TypeLock Washer
For Use WithStainless Steel Flat Washer
Country of OriginGermany
FinishSteel
MaterialStainless Steel
Description1/4" Stainless Steel Lock Washer
Package Quantity100
Manufacturers Part NumberLWS14
Grade18-8 Stainless Steel
BrandL.H.Dottie