Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2200007

MPN #: BMN10

5/8" Square Plate Washer - 11/16" I.D. - 1/8" Thick - Steel - Galvanized - Grade 2 - Pkg of 25

Product Description
SquarePlate Washers are commonly used to provide a parallel bearing surface when fastening bolts through the flanges of I-beams in structural applications.

PRICE
$78.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
78.95
Buy 10 units - 24 units
75.95Save $3.00 (4%)
Buy 25+ units
72.95Save $6.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5/8"
Inner Diameter11/16"
Thickness1/8"
Diameter2"
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishHot Dip Galvanized
MaterialSteel
Package Quantity25
DescriptionSquare Plate Washer
Manufacturers Part NumberBMN10
GradeGrade 2
BrandTitan Fasteners