x

Take 15% off your entire order!

Offer applied at checkout

5/8" T Clamp Assembly For Two Hoses Pipe or Tube Lines

5/8" T Clamp Assembly For Two Hoses Pipe or Tube Lines

Item #: WBB364912

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.33 up to 23% OFF

Price: $2.55

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/8" T Clamp Assembly For Two Hoses Pipe or Tube Lines

Ideal for general-duty applications subject to moderate levels of shock and vibration, Use for multiple lines of tube or pipe

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER T-2010S
  • LENGTH INCHES 2-3/16
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 1-11/16"
  • TYPE Tube, Pipe, or Hose
  • COLOR Green
  • CONSTRUCTION Steel
  • FITTING TYPE T Clamp Assembly
  • PACKAGE QUANTITY 1
  • SIZE 5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8" T Clamp Assembly For Two Hoses Pipe or Tube Lines

5/8" T Clamp Assembly For Two Hoses Pipe or Tube Lines

Item #: WBB364912

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant