5 Channel Cable Guard End Caps
Write a Review
|
Questions & Answers (0)
Product Description
MODULAR CABLE GUARDS
END CAPS
Heavy Duty - Ideal for heavy trucks and forklifts in industrial environments.
End caps for the 5 channel modular cable guards (Image shown has 3 channels). Non-conductive polyurethane resists weather and abrasion. Accommodates cables up to 3 1/4" diameter. Easy to set-up.
END CAPS
Heavy Duty - Ideal for heavy trucks and forklifts in industrial environments.
End caps for the 5 channel modular cable guards (Image shown has 3 channels). Non-conductive polyurethane resists weather and abrasion. Accommodates cables up to 3 1/4" diameter. Easy to set-up.
PRICE
$205.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Width | 20 in |
| Height | 2-1/3 in |
| Weight | 9 lbs |
| Channel Diameter | 1-1/4 |
| Channel Width | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | End Cap |
| Color | Yellow |
| Number of Channels | 5 |
| Material | Polyurethane |
| Description | Heavy Duty |
| Manufacturers Part Number | CPEC5X125-O |
| Brand | Checkers Industrial Products |