Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865315

MPN #: 5410-WH

Wiremold 5410-Wh End Cap, White, 1-7/8"L

Product Description
Wiremold 5410-WH End Cap, White, 1-7/8"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes
PRICE
$8.70

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8 in
Size1-25/32 X 5-15/32 in

Product Details

DescriptionEnd Cap
ColorWhite
Manufacturers Part Number5410-WH
BrandWiremold
Voltage Rating600 V