5 Cu. Yd. Self-Dumping Heavy Duty Steel Hopper with Bump Release D-500-HD 6000 Lb.
The Self- Dumping Hopper is ideal for discarding material products. The blue powder coated steel construction is durable and long lasting through the toughest of environments. Additional features include; an automatic return to the upright position, full length fork tubes for easy portability, a safety chain restraint for secure transporting while on fork lift, and a manual pull cable for dumping from the driving position, as well as, a front hopper release.
Note: This Self-dumping Hopper facilitates compliance with OSHA General Industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Heavy Duty Steel Self-Dumping Forklift Hopper W/ Bump Release, 5 Cu. Yd., 6000 Lbs. Cap., Blue
|
Questions & Answers (0)
Product Description
PRICE
$3,779.00
1
1
Expected on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 79-3/8 in |
| Width | 90 in |
| Height | 64-3/8 in |
| Weight Capacity | 6000 lbs |
| Weight | 1436 lbs |
| Fork Pocket Center | 28 in |
| Fork Opening | 7-1/2 x 2-1/2 in |
| Wall Gauge | 8 ga |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper w/ Bump Release |
| Color | Blue |
| Hopper Release Type | Bump |
| Capacity | 5 yd³ |
| Material | Steel |
| Manufacturers Part Number | D-500-HD |
| Brand | Vestil |
Warranty
| Warranty | 90 days |