Rousseau Metal® Heavy Duty Modular Cabinet, 5 Drawers, 30"W x 27"D x 32"H, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Rousseau Metal R5ADG-3003 Heavy Duty Modular Drawer Cabinet 5 Drawer Bench High 30"W w/Divider and Lock, Light Gray
This Heavy-Duty Cabinet has 5 drawers (1 at 3"H; 1 at 4"H 1 at 5"H; 1 at 6"H; 1 at 8"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Light Gray. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.
This Heavy-Duty Cabinet has 5 drawers (1 at 3"H; 1 at 4"H 1 at 5"H; 1 at 6"H; 1 at 8"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Light Gray. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.
PRICE
$2,149.00
1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 27 in |
| Height | 32 in |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Stationary |
| Color | Light Gray |
| Dividers | Included |
| Number of Drawers | 5 |
| Cabinet Type | Counter Height |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | R5ADG-3003KD-071 |
| Drawer Quantity (Drawer Height) | 1(3"), 1(4"), 1(5"), 1(6"), 1(8") |
| Base Type | Forkliftable Frame |
| Brand | Rousseau Metal |