Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB180778

MPN #: R5AHE-3003KD-071

Rousseau Metal Heavy Duty Modular Drawer Cabinet 5 Drawer Bench High 48"W - Light Gray

Product Description
Rousseau Metal R5AHE-3003 Heavy Duty Modular Drawer Cabinet 5 Drawer Bench High 48"W w/Divider and Lock, Light Gray

This Heavy-Duty Cabinet has 5 drawers (3 at 4"H; 1 at 6"H; 1 at 8"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Light Gray. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

This cabinet includes:
  • 40 Compartment kit for each 4"H drawer
  • 15 Compartment kit for each 6"H drawer
  • 15 Compartment kit for each 8"H drawer
PRICE
$2,699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2699.00
Buy 6 units - 10 units
2565.00Save $134.00 (5%)
Buy 11+ units
2485.00Save $214.00 (8%)
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height32 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorLight Gray
DividersIncluded
Number of Drawers5
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5AHE-3003KD-071
Drawer Quantity (Drawer Height)3(4"), 1(6"), 1(8")
Base TypeForkliftable Frame
BrandRousseau Metal