Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB181140

MPN #: R5ACD-3403KD-081

Rousseau Metal® Heavy Duty Modular Cabinet, 5 Drawers, 24"W x 21"D x 36"H, Red

Product Description
Rousseau Metal R5ACD-3403 Heavy Duty Modular Drawer Cabinet 5 Drawer Counter High 24"W w/Divider and Lock, Red

This Heavy-Duty Cabinet has 5 drawers (1 at 3"H; 3 at 6"H; 1 at 9"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Flame Red. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

PRICE
$1,529.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1529.00
Buy 6 units - 10 units
1455.00Save $74.00 (5%)
Buy 11+ units
1409.00Save $120.00 (8%)
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth21 in
Height36 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorRed
DividersIncluded
Number of Drawers5
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5ACD-3403KD-081
Drawer Quantity (Drawer Height)1(3"), 3(6"), 1(9")
Base TypeForkliftable Frame
BrandRousseau Metal