Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB180666

MPN #: R5AEE-3805KD-041

Rousseau Metal® R5AEE-3805KD-041 Heavy Duty Modular Cabinet, 5 Drawers, Beige

Product Description
Rousseau Metal R5AEE-3805 Heavy Duty Modular Drawer Cabinet 5 Drawer Counter High 36"W w/Divider and Lock, Beige

This Heavy-Duty Cabinet has 5 drawers (3 at 6"H; 2 at 8"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Beige. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

PRICE
$2,299.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2299.00
Buy 6 units - 10 units
2185.00Save $114.00 (5%)
Buy 11+ units
2119.00Save $180.00 (8%)
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height40 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorBeige
DividersIncluded
Number of Drawers5
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5AEE-3805KD-041
Drawer Quantity (Drawer Height)3(6"), 2(8")
Base TypeForkliftable Frame
BrandRousseau Metal