Intended for non-liquid regulated medical waste only. Sharps must be in a puncture resistant container. 5 Gallon Medical Waste container with prepaid outer shipping carton and shipping manifest form for tracking and certificate of destruction. Clear and easy instructions. Container size: 14.17" x 14.57".
Sharps Assure 5 Gallon Sharps Retrieval Program
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Sharps Retrieval Program |
| Mounting Location | Freestanding |
| Capacity | 5 gal |
| Lid Type | Snap Lid |
| Latex Free | Yes |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Sharps Retrieval Program |
| Color | Red |
| Manufacturers Part Number | SA5G |
| Brand | Post Medical |