Nexel
Model # :WB797087
Nexel® 5 Gallon Water Bottle Storage Rack, 16 Bottle Capacity
|
Questions & Answers (0)
Product Description
5 Gallon Water Bottle Storage Racks organizes your bottles and stores them off the floor. Easy access and circulation of new and used bottles. Available in 4, 6, 8, 12 and 16 bottle rack capacities.
Features:
* Easily organize and store bulky 5 gallon water bottles
* Shelf heights adjust at 1" increments
* Assembles and adjusts without tools
* 600 lbs Holding capacity for each shelf
* Non-Slip Snap Sleeves ensure permanent locking and stable shelves
* 1" diameter steel posts with welded wire shelf construction
*Chrome Finish
* Adjustable feet allows precise height adjustment of each post for complete rack stability
Additional size and bottle capacity racks are available upon request.
Features:
* Easily organize and store bulky 5 gallon water bottles
* Shelf heights adjust at 1" increments
* Assembles and adjusts without tools
* 600 lbs Holding capacity for each shelf
* Non-Slip Snap Sleeves ensure permanent locking and stable shelves
* 1" diameter steel posts with welded wire shelf construction
*Chrome Finish
* Adjustable feet allows precise height adjustment of each post for complete rack stability
Additional size and bottle capacity racks are available upon request.
PRICE
$259.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 54 in |
| Weight Capacity | 600 lbs |
Product Details
| Drum Compatibility | Plastic Drum |
| Number of Shelves | 2 |
| Material | Steel |
| Drum Capacity | 16 |
| Manufacturers Part Number | 797087 |
| Brand | Nexel |