Leisure Craft 5' Golf Tee Divider, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Leisure Craft Tee Divider – built strong for lasting performance. This UV protected divider is constructed from heavy-duty expanded metal and finished with a tough thermoplastic coating that resists fading, chipping, cracking, peeling, warping and rust. Designed to withstand high-traffic use, it provides a clean, durable way to separate practice areas on the driving range or in training facilities. Rounded edges ensure safety, while the low-maintenance finish keeps it looking great season after season. Proudly Made in the USA, the Leisure Craft Tee Divider is the perfect blend of function, durability, and style for any golf setting.
PRICE
$635.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 8 in |
| Height | 48 in |
| Weight | 65 lbs |
Product Details
| Assembly Required | Yes |
| Type | Golf Tee Divider |
| Color | Brown |
| Weather Resistant | Yes |
| Age Recommendation | All Ages |
| Country of Origin | USA |
| Includes | Mounting Hardware |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Features | UV Resistant, Water Resistant |
| Manufacturers Part Number | TD5-BROWN |
| Indoor/Outdoor | Outdoor |
| Grade | Commercial |
| Water Resistant | Yes |
| Brand | Leisure Craft |