Rotary File Cabinets
Most Relevant
Rotary action file cabinets are a space-efficient and organized solution for document storage. Rotary cabinets feature a rotating design, allowing easy access to multiple shelves and maximizing storage capacity. Ideal for offices with limited space, rotary file cabinets provide a compact yet efficient filing system. With their durable construction, rotary cabinets offer a secure and reliable way to organize important documents.
Filters
Number Of Compartments
Type
Width
Depth
Height Range (in)
File Size Type
Legal Size Rotary Action File Cabinets

Rotary action file cabinets offer innovative designs that include a double-sided rotating shelf unit that houses more than twice the files in less space than a traditional filing system. Upright posts are made of steel for superior strength. Starter units include removable side panels for easy expansion on either side. Various sizes are available for any storage needs.
| Starter | Add-Ons | |||||||||||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
| Compare | Image | Width | Height | File Size Type | Number of Compartments | Color | Brand | Price | Model # | |||||
![]() | 45-1/2 in | 82-1/2 in | Legal | 7 | Datum | as low as $4,369.00 Save $380.00 (8%) | WBB250275 | ![]() | $4,549.00 | WBB250265 | ||||
![]() | 45-1/2 in | 93 in | Legal | 8 | Datum | $4,849.00 | WBB250308 | ![]() | $4,249.00 | WBB250271 | ||||
![]() | 45-1/2 in | 61-1/2 in | Legal | 5 | Datum | as low as $3,359.00 Save $290.00 (8%) | WBB250263 | ![]() | $3,099.00 | WBB250212 | ||||
![]() | 45-1/2 in | 72 in | Legal | 6 | Datum | as low as $3,865.00 Save $334.00 (8%) | WBB250268 | ![]() | $3,649.00 | WBB250247 | ||||
![]() | 45-1/2 in | 51 in | Legal | 4 | Datum | $3,149.00 | WBB250213 | ![]() | $335.95 | WBB250278 | ||||
![]() | 45-1/2 in | 42 in | Legal | 3 | Gray | Datum | $3,045.00 | WBB250195 | ![]() | $259.95 | WBB250252 | |||
![]() | 45-1/2 in | 30 in | Legal | 2 | Datum | $2,799.00 | WBB250197 | ![]() | $2,399.00 | WBB250304 | ||||

Letter Size Rotary Action File Cabinets
Components & Accessories for Rotary Action File Cabinets

Upgrade your rotary action file cabinets with a wide selection of components and accessories. File dividers make organizing and storing files and media simple, while shelving and drawers provide additional storage. All rotary action file cabinet accessories are built to last and are made from high-quality materials. View individual products for additional specifications.
Showing 1-10 of 39 results
















