- Easy to Use
- Ideal for precision tasks
- Turn handle to select from 5 Preset Values: 80, 100, 120, 140 and 160 ft.-lbs
- ±4% Accuracy
- 1/2" Drive
- Handle with comfort-grip material
AME 5-In-1 Preset Torque Wrench, 1/2" Drive, 80-160 Ft/Lb., 21"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Weight | 4 lbs |
| Max Torque | 1920 lb-in |
| Drive Size | 1/2 in |
Product Details
| Type | Torque Wrench |
| Color | Silver |
| Style | Automotive Preset |
| Impact Approved | No |
| Flip Switch Reversible | No |
| Ratcheting | Yes |
| Manufacturers Part Number | 67170 |
| Brand | AME International |
Compliance & Certifications
| Certifications | Calibration Certificate |