- Robust construction gives accurate results to ±4% even in arduous working conditions
- The break-a-way action gives an unmistakable signal in the handle which can be seen and felt
- The break angle improves accuracy by reducing the possibility of over-torquing
- Dual scale, NM and FT.LB
- Carrying case included
AME Break-A-Way Torque Wrench, 1" Drive, 750 Ft/Lb., 61"L
|
Questions & Answers (0)
Product Description
Features:
PRICE
$599.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61 in |
| Weight | 29 lbs |
| Opening Size | 3/4 in |
| Max Torque | 9000 lb-in |
| Drive Size | 1 in |
Product Details
| Type | Torque Wrench |
| Color | Silver |
| Style | Break Back |
| Impact Approved | No |
| Flip Switch Reversible | No |
| Ratcheting | Yes |
| Manufacturers Part Number | 67751 |
| Brand | AME International |
Compliance & Certifications
| Certifications | Calibration Certificate |