First Voice™ 5" x 5 Yards Self Adhesive Bandage, Non-Latex , Black
Write a Review
|
Questions & Answers (0)
Product Description
Self Adherent Bandage by First Voice is poly bagged individually for excellent long term storage and reliability. Self-adhesive wrap allows for good ventilation and easy to wrap as it is made from high quality porous non-woven material that is safe for human or animal use. This product has is pain free with no irritating adhesives or pins or clips to secure, and it will not stick to other surfaces such as hair or skin. This quality, FDA approved and registered product is reliable and quality product that does not come loose with sweat or water; water proof bandage that is breathable with good elasticity and no taping needed to secure bandage ("coban-equal"/self-adhering) in place. Bandage helps in medical care or first aid treatment for securing other bandages or wound dressings in place, relieves swelling and promotes healing; ideal for sprains and strains; helps provide support and relieve soreness; great for pet use, veterinary use and horse, dog, cat, livestock or equestrian use. No scissors needed for tearing bandage. Latex. First Voice quality product line.
PRICE
$5.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 180 in |
| Width | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Self Adhesive Bandage |
| Material | Non-Latex |
| Package Quantity | 1 |
| Description | Self Adhesive Bandage, Black |
| Color | Black |
| Manufacturers Part Number | TS-3192-B |
| Brand | First Voice |
| People per Pieces | 1 |