HVAC Thermometers
Availability
Type
Brand
Diameter
Temperature
Length
Depth
Width
Height
Color
Price
Related Products
This infrared thermometer features a 12:1 distance to spot ratio and is capable of measuring temperatures up to 752°F (400°C). The R2300 is an affordable non-contact measurement solution able to quickly and efficiently measure the temperature of hot, hazardous or hard-to reach objects from a safe distance. Features: Built-in laser pointer identifies target area User selectable °F or °C 12:1 distance to spot size ratio Digitally adjustable emissivity Max and Min readings Backlit display High and low alarms Low battery indication and auto shut off Applications: Verify mechanical (bearings, ...
The ATP1 Attic Pro® HVAC Utility Lift is rated to lift loads up to and including 250 pounds. With its ease of installation and use, the Attic Pro® makes difficult, time consuming installations fast and safe. The Attic Pro® provides an ideal solution when an abundance of manpower is limited and positioning / installation is required in tight spaces for units such as air handlers. Features/ Benefits Simple adjustment from 14" to 24" to accommodate most residential and commercial joist distances. With 20 Feet of wire rope the Attic Pro can lift the load up over one story. The locking hook ...
The Escali® DH6 is an extremely compact thermometer with a folding probe design and Scan and Hold IR. This folding design allows the unit to fold down to approximately 4.5" making it extremely portable and the perfect size for a pocket. Despite its small size, the DH6 boasts a large backlit display that is easy to read in all lighting conditions and viewing angles. A magnet on the back of the unit can attach the thermometer to a grill or other metallic object to keep the thermometer within arm's reach when cooking and a hanging hole allows for storage on a hook keeping the unit from ...
A good quality vacuum pump is an integral tool for complete A/C service. Mastercool® vacuum pumps are durable and time-tested. They stand up to the most grueling conditions and will provide years of reliable service. Mastercool® offers a complete selection of pumps. Regardless of your service requirements, Mastercool® has a model for your applications. Features: New U.S. Design Stronger motor Gas ballast valve helps prevent oil contamination caused by high moisture Easily removable vapor discharge/oil fill port. Contains internal check valve to prevent escape of liquid oil Large oil level ...
FLUKE-62 MAX The Fluke 62 MAX infrared thermometers is good at many things; accuracy, distance to spot, adjustable emissivity, and high-low alarms. The Fluke 62 Max is rugged, accurate, easy-to-use test tools are dust, water and drop resistant, making them ideal for the harsh conditions faced by technicians in electrical, service, HVAC, process, industrial and facilities maintenance applications.