5" Lug Style Butterfly Valve W/ EPDM Seals; Includes 10 Position Handle
Write a Review
|
Questions & Answers (0)
Product Description
The MY-LE-2-50-10P series 5" lug style manual butterfly valve features a standard cast iron body, SS disc, EPDM seal and a 10-position lock-in-place handle.
PRICE
$325.95
2
2
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14-9/16 in |
| Valve Size | 5 in |
| Size | 5 in |
| Bolt Size | 3/4-10 in |
Product Details
| Material | Cast Iron, SS, Aluminum |
| Valve Type | Butterfly |
| Actuated or Manual | MANUAL |
| Package Quantity | 1 |
| Connection Style | Lug |
| Seal Type | EPDM |
| Manufacturers Part Number | MY-LE-2-50-10P |
| Brand | Bi-Torq |