Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Black
|
Questions & Answers (0)
Product Description
File Dividers are used to support media on shelf.
PRICE
$26.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/16 in |
| Depth | 11 in |
| Height | 8 in |
| Min Width | 0-1/16 in |
| Max Depth | 11 in |
| Min Depth | 11 in |
| Max Width | 1/16 in |
Product Details
| Type | File Dividers |
| Number of Adjustable Shelves | 0 |
| File Size Type | Legal & Letter |
| Color | Black |
| Manufacturers Part Number | FDL5-T25 |
| Brand | Datum |
Warranty
| Warranty | Lifetime Limited |