Metro® 5 Shelf Truck, Super Adjustable, Chrome, 48"W x 18"D x 69"H", Poly Casters, 4 Swivel, 2 Brake
Write a Review
|
Questions & Answers (0)
Product Description
Easy "no-tool" shelf adjustment. Shelves can be repositioned at precise 1" (25mm) increments along the length of the numbered posts. Open-wire design minimizes dust accumulation, allows a free circulation of air, and greater visibility of stored items. 5" polyurethane casters with donut bumpers.
PRICE
$1,159.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 69 in |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Shelf Type | Super Adjustable Super Erecta |
| Application | Dry |
| Wheel Type | 4 Swivel, 2 Brake |
| Finish | Chrome |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | 5A356EC |
| Brand | Metro |
Compliance & Certifications
| Certifications | NSF |