- Permanent Split Capacitor
- Sleeve Bearing
- Automatic Overload
- Open Enclosure
- 60 HZ
- Single Phase
Century 9708, 5" Single Shaft Open Blower Motor 115 Volts 1625 RPM 1/30 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 2 in |
| Shaft Diameter | 0.5 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/10 HP |
| Number of Speeds | 3 |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | DS (Double Shaft) ° |
| Motor RPM 60 Hertz | 1625 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 2.1/1.0/0.63 A |
| Manufacturers Part Number | 9708 |
| Rated RPM | 1625 |
| Service Factor | 1 |
| RPM Range | 1501-1700 rpm |
| Brand | Century |